Shop All Tie Rod Hydraulic Cylinders
Hercules -Hudraulic Cylinder
Hydraulic Cylinder- 3504
Mfr # HTR-3504
Zoro # G912044960
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Rod Dia. 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-3504
- Zoro # G912044960
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.25" |
Rod Dia. | 3.5" |
Description
HTR-3504,3504,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AN08H, Pressure Line, 6 micron (ZX-UE299AN08H)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (2096-6-4S)
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 26 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNF9)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod (211306)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.5 Rod (211372)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.5 Rod (211375)
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.5 Rod Diameter, 3000 PSI, 400543 (400543)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (Maxim 3000 PSI Telescopic Cylinders)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (216563)
- Hercules -Hudraulic Cylinder Hydraulic Cylinders