Shop All Tie Rod Hydraulic Cylinders
Hercules -Hudraulic Cylinder
Hydraulic Cylinder- 3018
Mfr # HTR-3018
Zoro # G512045107
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Rod Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules -Hudraulic Cylinder
- MFR # HTR-3018
- Zoro # G512045107
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.25" |
Rod Dia. | 3" |
Description
HTR-3018,3018,HERCULES TIE RODS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 30mmStrke (CXSM25-30)
- X1 TOOLS 2-1/2 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x6)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6LCF-246S-M616NEX)
- PARKER Air Regulator, 3/8 In. NPT, 60 cfm, 250 psi (06R218AC)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (211434)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.5 Rod (211372)
- BAILEY HYDRAULICS Sb Seal Kit 2.5 Bore, 1.75 Rod Diameter, 3000 PSI, 400545 (400545)
- CHIEF TCR Rephasing Hydraulic Cylinder: 4 Bore x 8 Stroke - 1.375 Rod (216046)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- Hercules -Hudraulic Cylinder Tie Rod Hydraulic Cylinders