Shop All Caulks & Sealants
Hercules
GRRIP ALL PURPOSE PIPE JOINT AND GASKET SEALANT, 1 PT CAN, LIQUIDPASTE FORM, INDUSTRIAL BLACK
Mfr # 15520
Zoro # G708757500
product price: $27.15
/ea
Sold in multiples of 12 for $325.80
$325.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 15520
- Zoro # G708757500
- UPC # 32628155206
- Country of Origin Unknown
- Category Caulks & Sealants
Description
pHercules Grrip Pipe Joint and Gasket Sealant, All Purpose, Can Container, 1 pt Container, 15 lb Net Weight, NonPetroleum Hydrocarbon Base, Composition Castor Oil, Rosin, Isopropyl Alcohol, Talc, Magnesium Carbonate, Graphite, Silica, Amorphous, Fumed, CrystalLine Silica Quartz, LiquidPaste Form, Industrial Black, Alcohol OdorScent, 90 to 450 deg F, 129 Specific Gravity, 175 deg F Flash Point, 186 gL VOC, 10000 cP Viscosity, Flammability 2, Applicable Materials Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Glass, Monel, PVC, Plastic PE Reinforced, Stainless SteelppAllpurpose pipe joint and gasket sealing compound for use on metals including Aluminum, Black Iron, Brass, Copper, Stainless Steel, Galvanized Steel and on Plastics including PVC Grrip sets up quickly and dries to form a very tough, yet flexible seal which will not harden, crack, crumble or shrink Provides leakproof resistance to high pressure, temperature, expansion, contraction and extreme vibration Joints can be disassembled easily, without damage to pipe or equipment Grrip can be removed from skin or clothing, tools or equipment with isopropyl alcohol or Hercules For Hands Hand Cleaners Ideal for sealing jobs in plumbing, heating, piping, air conditioning, refrigeration, automotive and innumerable industrial applications Grrip is applied easily with the natural bristle brush even at temperatures as low as 20 deg F and performs over a temperature range of 90 deg F to 450 deg F It provides leak proof hydraulic resistance to 12,000 psi and withstands gas pressure 2,600 psi Grrip is a black colored thread sealant which contains no leadp
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF40)
- SLICK LOCKS SlickLocks: Weather Cover (SLL-WC-101)
- LOCTITE Instant Adhesive, 1 fl oz, Bottle, Clear, Superbonder 495 (135467)
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-MCLV-PT-12)
- HERCULES Sealant, 10.1 oz, Cartridge, Red, Silicone Base (25666)
- HERCULES Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (25215)
- GE Gutter & Flashing Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2823398)
- DAP Caulk, 10.1 fl oz, Cartridge, Clear, Hybrid Base (7079818156)
- GARDNER Sealant Rf Repr Rubb Flex 18Oz (0316-GA)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Almond, Silicone Base (2813667)
- PARKER VIRGINIA Sealant, 2 lb, Slug, Off White Gray, Hybrid Base (PP-22)
- Hercules Caulks & Sealants