Shop All HVAC Installation Accessories
Hercules
Furnace Cement, High Temperature, 1 pt.
Mfr # 35504
Zoro # G1578039
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fireboxes, Boilers, Stoves, Ovens, Flue Pipes, Kilns, Chimneys, Ducts, Combustion Chambers, Masonry Surfaces, Many Other Furnace and Refractory Applications
- Max. Temp. (F) 2,500 Degrees F
- Size 1 pt
- Type High Temperature, Tan Color, Ready to Use Premixed Air Setting, 10 Freeze Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 35504
- Zoro # G1578039
- UPC # 032628355040
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Size | 1 pt |
Details
Item | Furnace Cement |
For Use With | Fireboxes, Boilers, Stoves, Ovens, Flue Pipes, Kilns, Chimneys, Ducts, Combustion Chambers, Masonry Surfaces, Many Other Furnace and Refractory Applications |
Max. Temp. (F) | 2,500 Degrees F |
Type | High Temperature, Tan Color, Ready to Use Premixed Air Setting, 10 Freeze Point |
Description
Furnace Cement, High Temperature, Tan Color, Ready to Use Premixed Air Setting, 10 Freeze Point, Max. Temp. (F) 2,500 Degrees F, For Use With Fireboxes, Boilers, Stoves, Ovens, Flue Pipes, Kilns, Chimneys, Ducts, Combustion Chambers, Masonry Surfaces, Many Other Furnace and Refractory Applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- KWIKOOL 12" Return Air Kit for KIB1411-2 and KIB1811-2 (RA-12)
- HONEYWELL Zone Valve, 3/4", 2 Way, 4.7 CV, Line ar (VCZAL1100)
- NORDFAB Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 30-1/4" L (8040400028)
- HERCULES Furnace Cement, High Temperature, 1/2 pt. (35503)
- HERCULES Furnace/Stove Cement, High Temp., 1/2 gal. (35515)
- MALCO Portable Mini Brake, Pan, Hand Lever (MB48B)
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-057)
- SUPCO Access Fitting, SF5512 (SF5512)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18048060)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In., Gray (HPR-6-2P)
- Hercules HVAC Installation Accessories