Shop All Contact Cement
Hercules
Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite
Mfr # 35521
Zoro # G108192123
product price: $17.99
/ea
Sold in multiples of 6 for $107.94
$107.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 35521
- Zoro # G108192123
- UPC # 32628355217
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 32 oz |
Details
Color | Orange |
Description
pHercules , 10 to 30 Sodium Silicate, 5 to 10 Mica, 5 to 10 Wollastonite, 1 to 5 CrystalLine Silica Quartz, 0 to 3 Microspheres, Paste, TanBlack, Odorless, 212 deg F Flash, 11 to 13 pH, 0 gl VOC, DomesticppHercules High Heat Furnace Cement is a ready to use, airsetting, high temperature refractory and retort cement for mortar facing, caulking or coatingp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Luer Lock to Male Luer Lock, 303 Stainless Steel Silver (G517)
- CAMIE Screen Printers' Flash Cure Spray Adhesive, 20oz (375-1)
- TITEBOND Glue Wood Translucent 8Oz (6123)
- LOCTITE Glue Stick, AA H8000 Series, White, Cartridge, 10:1 Mix Ratio (411833)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- BARGE All-Purpose Cement 2Oz (DA081)
- OATEY Green Transition Cement For ABSPVC 16 oz (30925V)
- OATEY Clear Cement For PVC 8 oz (31013V)
- Hercules Contact Cement