Shop All Contact Cement
Hercules
Fast Set Cement, MultiPurpose Medium, 4 oz, Can, Liquid, Milky
Mfr # 60703
Zoro # G908191975
product price: $7.45
/ea
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60703
- Zoro # G908191975
- UPC # 32628607033
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 32 oz |
Details
Color | Black |
Description
pHercules Fast Set Cement, MultiPurpose Medium, 4 oz, Can, 10 lb Net Weight, Liquid, Milky, AcetoneLike, 490 gl VOC, 6 deg F Flash, Composition 30 to 40 Tetrahydrofuran, 20 to 30 Methyl Ethyl Ketone, 10 to 15 Ethene, Chloro, Homopolymer, Chlorinated, 0923 003 Specific Gravity, 24 hr Curing, 40 to 110 deg F, DomesticppHercules Multipurpose PVCCPVC Medium Body Fast Set Cement is a milkwhite cement for use on all schedules and classes of ABS, PVC, and CPVC pipe and fittings up to 6 diameter with interference fitp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- SHEETROCK Jnt Cmpnd Easysand90 3Lb (384025)
- J-B WELD Adhesive Remover, MarineWeld Series, Gray, 0.39 oz, Pen, 1:01 Mix Ratio, 6 hr Functional Cure (8272)
- 3M Foam Adhesive, 100NF Series, Lavender, 5 gal, Pail (100)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- DAP Contact Cement, Weldwood Gel Series, Tan, 1 qt, Can (25312)
- GARDNER-GIBSON Cement BJ All-Weather 1 Gal (6230-9-34)
- Hercules Contact Cement