Shop All Repair Putties
Hercules
Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube
Mfr # 25515C
Zoro # G2974377
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fast Acting
- Size 4 oz
- Color Gray
- Container Type Tube
- Series ProPoxy 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 25515C
- Zoro # G2974377
- UPC # 032628255159
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Description
Putty, Container Type Tube, Application Plumbing Repair, Base Material Epoxy, Color Gray, Container Size 4 oz, Full Cure Time 20 min, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature 40 Degrees F, Working Time 20 min, Finishing Features Paintable, Sandable, For Use On Surface Material Ceramic, Glass, Masonry, Metal, Wood, Standards NSF/ANSI 61, Product Form Putty, Product Type Putty
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9533)
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- PC PRODUCTS Protective Coating 128336 96 Oz Woody Wood Epoxy Paste (128336)
- SCOTCH Mskg Tp Hard-to-Stick Srfcs 2060-24, PK36 (2060)
- HERCULES 14 OZ STA-PUT ULTRA (25171)
- J-B WELD Brown Epoxy Putty Kit, 32 oz. Kit (40006)
- FLEX PASTEÖ Flex Paste Rubbr Wht 1Lb (PFSWHTR16)
- COLOR PUTTY 1 Lb Ebony Oil-Based Putty (134)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- PC PRODUCTS Gray Epoxy Plumbing Putty, 2 oz. Package (025598)
- PC PRODUCTS 2 Oz PC-Metal Hand Moldable Epoxy Putty (025550)
- Hercules Repair Putties