Shop All Contact Cement
Hercules
CPVC Cement, 32 oz, Translucent Liquid, Orange
Mfr # 60320
Zoro # G708191960
product price: $40.15
/ea
Sold in multiples of 12 for $481.80
$481.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60320
- Zoro # G708191960
- UPC # 32628603202
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 32 oz |
Details
Color | Clear |
Description
pHercules , Solvent, 470 gL VOC, 14 to 23 deg F Flash, Composition 30 to 60 Furan, Tetrahydro, 10 to 30 Methyl Ethyl Ketone, 10 to 20 Ethane, Chloro, Homopolymer, Chlorinated, 5 to 15 Acetone, 5 to 15 Cyclohexanone, 1 to 5 Silica, Amorphous, Fumed, Domesticppp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG5...130G)
- J-B WELD Threadlocker 6 Ml Red (27106)
- ZINSSER Popcorn Ceiling Patch, 1 qt, Pail, White, Ready-Mixed Popcorn Ceiling Patch (76084)
- ALIEN TAPE 3 PACK (7087)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- OATEY Gray Cement For PVC 32 oz (30886V)
- RUST-OLEUM Black Asphalt WetDry Surface Roof Cement 1 gal (301899)
- Hercules Contact Cement