Shop All Drain Components
Hercules
Closet Bolt, Brass, 1/4" x 2-1/4"
Mfr # 90104
Zoro # G1241952
product price: $3.99
/ea
Sold in multiples of 100 for $399.00
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Connection Snap Off
- Size 1/4"D x 2-1/4"L
- Product Type Closet Bolt,Brass,1/4" x 2-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 90104
- Zoro # G1241952
- UPC # 032628901049
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 1/4"D x 2-1/4"L |
Details
Item | Closet Bolt |
Material of Construction | Brass |
Connection | Snap Off |
Product Type | Closet Bolt,Brass,1/4" x 2-1/4 |
Description
Closet Bolt,Brass,1/4 In. x 2-1/4 In., Product Type Closet Bolt,Brass,1/4 In. x 2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Valve, Mixing, For 4JPC4, 2VEJ6 to 2VEJ9 (P6900-MV-XL)
- ZSI Insulated Strut Clamp, 1 3/8"OD, 4 5/8"W (UX13815SS)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-250375)
- BLACK SWAN Washers-Brass ROUND (12400)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape Chrome (104BC P1)
- ADVANCED DRAINAGE SYSTEMS 0420HA 4 in. x 100 ft. Drain Sleeve (AD570419)
- KOHLER Washer, Friction (42407)
- ZURN Stainless Steel, Silver Finish, Sediment Bucket (CB-YS-12X24)
- JONES STEPHENS Brass, Countersunk, Plug (P51300)
- DANCO Tub Drain Twist/Turn Kit W/Chr (51933)
- Hercules Drain Components