Shop All Anti-Freeze & Coolants
Hercules
Antifreeze Coolant, 55 gal., Variable
Mfr # 35267
Zoro # G3777579
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$959.99
Free 30-Day Returns
Key Features
- Color Blue
- Size 55 gal
- Application Radiant Geat and Plumbing Systems, Snow Melts, Solar Heating Systems
- Type Duct Mount
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules
- MFR # 35267
- Zoro # G3777579
- UPC # 032628352674
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Antifreeze Coolant, Coolant Type Not Applicable, Series Cryo-Tek, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Propylene Glycol, Color Blue, Lifetime Rating Not Applicable, Mileage Rating Not Applicable, Freezing Point -22 Degrees F, Boiling Point 212 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Not Applicable, Silicate-Free Not Applicable, Manufacturer Specifications Not Applicable, Standards OSHA HazCom Standard (2012)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Slack Adjuster, Brake, Auto, Versajust, 1-1/2-28 Spline, 5-1/2 Arm (K043197)
- WIX FILTERS Oil Filter, 51358Mp (51358MP)
- GARMIN Power/Data Cable - 4-Pin (010-12199-04)
- AGS Brass 90 Degree Fuel Elbow, 3/8 Hose, Male (1/4-18 NPT), 1/card (FHF-16C)
- HERCULES Cryo-Tek 35267 55 Gallon Original Antifreeze (83535267)
- HERCULES Antifreeze Coolant, 1 gal., Variable (35281)
- NU-CALGON Propylene Glyco, 55 gal., Clear (4188-14)
- PEAK Antifreeze Coolant, 55 gal., RTU (FXA0B1)
- PRESTONE Antifreeze Coolant, Ready-to-Use, 55 gal. (AF2155)
- VP RACING FUELS STAY FROSTY RACE READY COOLANT 1 GAL (23051)
- ZEREX Antifreeze Coolant: Bottle, 1 gal, Concentrated, IAT, Ethylene Glycol, Original, Green (ZX001)
- Hercules Anti-Freeze & Coolants