Shop All Anti-Freeze & Coolants
Hercules
Antifreeze Coolant, 1 gal., Variable
Mfr # 35281
Zoro # G3787406
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Size 1 gal
- Application Boats, Chiller Systems, Industrial, Mobile Homes, Recreational Vehicles, Seasonal Homes, Should Not Be Used In Boilers with Aluminum Heat Exchangers, Sprinkler Systems, Trailers
- Type Pre Diluted
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 35281
- Zoro # G3787406
- UPC # 032628352810
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type Not Applicable, Series Cryo-Tek 100, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Propylene Glycol, Color Pink, Lifetime Rating Not Applicable, Mileage Rating Not Applicable, Freezing Point -70 Degrees F, Boiling Point 212 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Not Applicable, Silicate-Free Not Applicable, Manufacturer Specifications Not Applicable, Standards OSHA HazCom Standard (2012)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER CARGO BAR 70"" (05056)
- APSCO Valve4 Way 1/4 Npt 12 V Electric (VE-2)
- GROTE Box Lamp, LED With Sidemarker, LH, Red (G5212)
- WIX FILTERS Xp Lube Filter, 57620Xp (57620XP)
- HERCULES Cryo-Tek 35267 55 Gallon Original Antifreeze (83535267)
- HERCULES Antifreeze Coolant, 55 gal., Variable (35267)
- THRIVE Dex-Cool Orange Antifreeze/Coolant Concentrate 3/1 Gal Case (803300)
- ZEREX Antifreeze Coolant, Blue, 1 gal. Sz, 7.1 pH (859537)
- FLEETGUARD CC2820, 6*ES EG COMPLEAT CONCENTRATE (CC2820)
- FLEETGUARD DCA70L, 1GL DCA4 CUMMINS COOLANT (DCA70L)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (FNAB53)
- Hercules Anti-Freeze & Coolants