Shop All Septic & Drain Cleaners
Hercules
Aid-Ox 252034 9 lb. Septic Drain Field and Cesspool Maintainer, 4PK
Mfr # 835252034
Zoro # G611968536
product price: $430.99
/pk 4, $107.75/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 835252034
- Zoro # G611968536
- Country of Origin United States
- Category Septic & Drain Cleaners
Description
Keep your drainage systems operating effectively with this Hercules Aid-Ox 252034 9 lb. septic drain field and cesspool maintainer. This product is formulated with an oxygen-based porosity enhancer. It is designed to treat sluggish waterlogged and foul odor-emitting drainage systems. Its advanced formula allows versatile treatment of gravel beds seepage pits drain fields dry wells and cesspools. It is ideal for recently pumped systems that are backed up and showing signs of being non-porous.Hercules Aid-Ox is free of caustics acids or organic solvents. It effectively acts on the sealing crust that is preventing proper drainage without damaging your drainage system or its bio mat. This oxidizing powder breaks down into non-polluting and non-toxic byproducts while enhancing conditions for ideal aerobic bacterial growth. To use add a half-pound of product for every 100 gallons of daily treatment requirement DTR and follow with 1 lb. per day for every 1500 gallons of DTR for 20 additional days. This Aid-Ox product can be used for both maintenance and preventative applications.Overall Dimensions:Capacity: 9 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN E-Tronic Wipes (WMN93A)
- HARPER 14" Brush Head, No Bumper (686614)
- MILWAUKEE TOOL Battery, Vac, Battery/Charger (48-11-1812, 0910-20, 48-59-1880)
- RENOWN 20 in. White Polishing Floor Pad (REN02068)
- HERCULES Glug Drain Opener, 1 qt, 245 lb Net Weight, Liquid, Clear, Chlorine, 124, 1125 Specific Gravity (20450)
- ROEBIC Roebic K-37-Q-12 Septic Tank Treatment - 32 oz. (429357)
- MICROBE-LIFT 32 Oz. Cesspool & Septic Tank Treatment (10Q)
- MISTY Drain Maintainer, Size 1 qt., PK12 (1003698)
- PRO-LAB One Flush Septic Energzr (ON102)
- INSTANT POWER PROFESSIONAL Drain Cleaner, Jug, 1 gal, Liquid, Lemon Fragrance (8881)
- STEARNS PACKAGING Stearns Flowtron Enzyme Drain Treatment - 1 oz Packs, 72 Packs/Case - 2508626 (2508626)
- Hercules Septic & Drain Cleaners