Shop All Trash Bags
Her
HER Z8648VKR01 43 x 48 in. Extra Heavy Trash Can Liner Bag; Black
Mfr # Z8648VKR01
Zoro # G203784674
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Her
- MFR # Z8648VKR01
- Zoro # G203784674
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
Our Waste Bin products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Highest quality materials
- Performance-sealed bottom prevents leakage
- Mineral-reinforced bags are durable
- Easy-dispensing box
- Reliable consistent quality
- 200 per carton
- Color: Black
- Material: Polythene
- Capacity Range: 56 gal
- Thickness: 16 Micron
- Grade: High Density
- Size: 43 x 48 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Handle, 1 in Dia, natural, Bamboo (3ZHY3)
- NILFISK Vacuum Filter, 19-3/4" L, 5-3/4" H, Wet/Dry (40000338)
- ODOBAN Deodorizer, Size 5 gal., Lavender (911162-5G)
- BONA 66 in L Athletic Floor Care System, Silver/Blue, Microfiber (WM710013471)
- HER Her H6639HC Low-Density Can Liners; 33gal; .65mil; 30 x 39; Clear; 250/Carton (H6639HC)
- HER Her Z8048VNR01 Coreless Roll Liner; 40 x 48 - 16 micron.; Natural (Z8048VNR01)
- HER HER Z4824RNR01 24 x 24 in. High-Density Coreless Can Liners - 8-10 gal; 6 Micron; Natural (Z4824RNR01)
- HER Her Z6640VNR01 High-Density Coreless Roll Can Liners - Natural; 33 gal.; 16 mic; 33 x 40 (Z6640VNR01)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .86 Mil, Black, 150 PK (CL1008)
- REGISTRY Hdpe Can Liner, 12-16 Gal, 24X33, 6 Mic, 2000Pk (EC243306K)
- STOUT 48 gal Trash Bags, 42 in x 48 in, 0.85 mil, Green, 40 PK (E4248E85)
- Her Trash Bags