Shop All Trash Bags
Her
HER Z4824RNR01 24 x 24 in. High-Density Coreless Can Liners - 8-10 gal; 6 Micron; Natural
Mfr # Z4824RNR01
Zoro # G003781293
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Her
- MFR # Z4824RNR01
- Zoro # G003781293
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
Our Waste Bin products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Highest quality materials
- Performance-sealed bottom prevents leakage
- Mineral-reinforced bags are durable
- Easy-dispensing box
- Reliable consistent quality
- 1000 per carton
- Color: Natural
- Material: Polythene
- Application: Can Liner
- Capacity Range: 8-10 gal
- Thickness: 6 Micron
- Grade: High Density
- Size: 24 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorb Pads 15 x 19 Heavy Weight (100 p (MAT840)
- NOBLES Squeegee Blade Retainer (1024970)
- GRACO 32 Oz Storage Fluid (243103)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK4 (FG4012451)
- HER Her Z8048VNR01 Coreless Roll Liner; 40 x 48 - 16 micron.; Natural (Z8048VNR01)
- HER Her Z6640VNR01 High-Density Coreless Roll Can Liners - Natural; 33 gal.; 16 mic; 33 x 40 (Z6640VNR01)
- HER Her H6639HC Low-Density Can Liners; 33gal; .65mil; 30 x 39; Clear; 250/Carton (H6639HC)
- GENERAL SUPPLY 33 gal Trash Bags, 33 in x 39 in, 9 microns, Natural, 500 PK (Z6639LN GR1)
- ECOSAFE-6400 64 gal Trash Bags, 48 in x 60 in, Extra Heavy-Duty, 0.85 mil, Green, 60 PK (HB4860-8)
- REYNOLDS Ultra Strong Blackout Tall-Kitchen Drawstring Bags, 13 Gal, 0.9 Mil, 23.75in X 24.88in, Black, 80PK (E88352)
- CLOROX 25CT 30GAL Air TrashBag (79310)
- Her Trash Bags