Shop All Trash Bags
Her
HER A6043PY 30 x 43 in. Healthcare Biohazard Can Liners; 20-30 gal; 1.3 mm Yellow
Mfr # A6043PY
Zoro # G303890640
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Her
- MFR # A6043PY
- Zoro # G303890640
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
Our Waste Bin products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Biohazard printing is easily identifiable on the bright liners
- Made from high-quality, linear, low-density resin to ensure exceptional performance
- Individually folded for easy dispensing
- Bright coloring ensures easy identification
- Reliable consistent quality
- 200 per carton
- Color: Yellow
- Material: Polythene
- Application: Can Liner
- Capacity Range: 20-25 gal
- Thickness: 1.3 mm
- Grade: healthcare
- Size: 30" H x 40 " W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING TNT All Purpose Cleaner, 1 gal. 4 PK (2003-1)
- ALPINE INDUSTRIES Caddy Bag for Large Round and Square Trash Cans, PK2 (ALP4777-1-2pk)
- 9 ELEMENTS Tide Ultra Oxi Original Scent Laundry Detergent Pod 32 pk (75073)
- SWIFFER Swiffer 92811 Wet Jet Starter Mop Kit (200242)
- HER Her H6639HC Low-Density Can Liners; 33gal; .65mil; 30 x 39; Clear; 250/Carton (H6639HC)
- HER HER Z4824RNR01 24 x 24 in. High-Density Coreless Can Liners - 8-10 gal; 6 Micron; Natural (Z4824RNR01)
- HER Her Z6640VNR01 High-Density Coreless Roll Can Liners - Natural; 33 gal.; 16 mic; 33 x 40 (Z6640VNR01)
- HER Her Z8048VNR01 Coreless Roll Liner; 40 x 48 - 16 micron.; Natural (Z8048VNR01)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 50 PK (HK42WC050B)
- HERITAGE 56 gal Trash Bags, 0.55 mil (14 Micron), Natural, 8 PK (HERV8646HNR01)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X8046AK)
- Her Trash Bags