Shop All Trash Bags
Her
HER A4823PR 23 x 24 in. Healthcare Biohazard Printed Can Liners; 8-10 gal; 1.3 mm Red
Mfr # A4823PR
Zoro # G103890680
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Her
- MFR # A4823PR
- Zoro # G103890680
- UPC # 98241000118
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
Our Waste Bin products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Biohazard printing is easily identifiable on the bright liners
- Made from high-quality, linear, low-density resin to ensure exceptional performance
- Individually folded for easy dispensing
- Bright coloring ensures easy identification
- Reliable consistent quality
- 500 per carton
- Color: Red
- Material: Polythene
- Application: Can Liner
- Capacity Range: 8-10 gal
- Thickness: 1.3 mm
- Grade: healthcare
- Size: 23" H x 24 " W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- CLEANBREEZE Vacuum Bag, Disposable, 6 PK (D211-5500)
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Outlaw/ProTeam QuarterVac/Sandia/Sanitaire, 10PK (GK-Q-VAC-P)
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- HER Her Z8048VNR01 Coreless Roll Liner; 40 x 48 - 16 micron.; Natural (Z8048VNR01)
- HER HER Z4824RNR01 24 x 24 in. High-Density Coreless Can Liners - 8-10 gal; 6 Micron; Natural (Z4824RNR01)
- HER Her H6639HC Low-Density Can Liners; 33gal; .65mil; 30 x 39; Clear; 250/Carton (H6639HC)
- HER Her Z6640VNR01 High-Density Coreless Roll Can Liners - Natural; 33 gal.; 16 mic; 33 x 40 (Z6640VNR01)
- TRINITY PLASTICS 33 gal Trash Bags, 23 in x 39 in, Extra Heavy-Duty, 1.6 mil, Black, 100 PK (100430)
- CLOROX 40CT 30GAL Trash Bag (60035)
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- Her Trash Bags