Shop All Screwdriver Bit Sets
Her Hardware Tools
Dual Driver, 4V
Mfr # 38230
Zoro # G1151733
Sold in multiples of 6 for $146.34
$146.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Her Hardware Tools
- MFR # 38230
- Zoro # G1151733
- Country of Origin China
- Category Screwdriver Bit Sets
Details
Item | Dual Driver 4V |
Description
Dual Driver 4V
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4536CLR-200)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T16 (C67212)
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX2)
- ECLIPSE TOOLS Spanner Security Insert Bit Set 1", Size (902-380)
- DIABLO Screwdriver Bit Set 14 pc (DSC-S14)
- PROTO 38 Piece Insert Bit Set, 1/4 in (J61906)
- IDEAL Extendable Blade Set, 4-Pc (35-955)
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Insert Bit Set -9PC (48-32-4616)
- KLEIN TOOLS Precision Ratchet and Driver System, 64-Piece (32787)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- Her Hardware Tools Screwdriver Bit Sets