Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 80 mm Lx80 mm Wx28.1 mm H
Mfr # AU2525L80LB
Zoro # G208061626
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 28.1 mm
- Roller Material Stainless Steel
- Carriage Width 80 mm
- Carriage Length 80 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU2525L80LB
- Zoro # G208061626
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 28.1 mm |
Carriage Width | 80 mm |
Carriage Length | 80 mm |
Size | 25 |
Carriage Mounting Hole Size | M6 |
For Rail Width | 25 mm |
Combined Carriage and Rail Height | 30.7 mm |
Manufacturer Size | 25 |
Description
GV3 Carriage, Carriage Height 28.1 mm, Carriage Length 80 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 1,200 N, Axial Load - Maximum 1,280 N, Manufacturer Size 25, Dynamic Load Capacity 1,280 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 25 mm, For Use With NS 25, S 25, Static Load Capacity 1,280 N, Combined Carriage and Rail Height 30.7 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (189-227)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/2" (WE4H112)
- PRIMEFIT Lincoln Plug Steel 1/4" x 1/4" Male NPT 25PCS (LP1414MS-B25-P)
- GATES 660 mm Outside Length, 13 mm Top Width, 1 Ribs (4L260K)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- Hepcomotion Linear Bearings & Guides