Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 65 mm Lx64 mm Wx22.4 mm H
Mfr # AU2018L65DRNS
Zoro # G408061747
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 22.4 mm
- Roller Material Stainless Steel
- Carriage Width 64 mm
- Carriage Length 65 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU2018L65DRNS
- Zoro # G408061747
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 22.4 mm |
Carriage Width | 64 mm |
Carriage Length | 65 mm |
Size | 20 |
Carriage Mounting Hole Size | M5 |
For Rail Width | 20 mm |
Manufacturer Size | 20 |
Combined Carriage and Rail Height | 24.95 mm |
Description
GV3 Carriage, Carriage Height 22.4 mm, Carriage Length 65 mm, Carriage Width 64 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 1,200 N, Axial Load - Maximum 760 N, Manufacturer Size 20, Dynamic Load Capacity 760 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 20 mm, For Use With NV 20, V 20, Static Load Capacity 760 N, Combined Carriage and Rail Height 24.95 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-203 (P2B-SC-203)
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi (1/4 GG-SS)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 475 SDS (4 3V 475 SDS)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- ISEL LFS-8-1 Carriage (223108 0070)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- PBC LINEAR Linear Carriage, Carriage Height 21.20 mm (MRC20C)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- Hepcomotion Linear Slides & Carriages