Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 50 mm Lx40 mm Wx17.44 mm H
Mfr # AU12P1/P213L50LBNS
Zoro # G708061676
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 17.44 mm
- Roller Material Stainless Steel
- Carriage Width 40 mm
- Carriage Length 50 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU12P1/P213L50LBNS
- Zoro # G708061676
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 17.44 mm |
Carriage Width | 40 mm |
Carriage Length | 50 mm |
Size | 12 |
Carriage Mounting Hole Size | M4 |
For Rail Width | 12 mm |
Combined Carriage and Rail Height | 19.2 mm |
Manufacturer Size | 12 |
Description
GV3 Carriage, Carriage Height 17.44 mm, Carriage Length 50 mm, Carriage Width 40 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 240 N, Axial Load - Maximum 240 N, Manufacturer Size 12, Dynamic Load Capacity 240 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 12 mm, For Use With MS 12, NMS 12, Static Load Capacity 240 N, Combined Carriage and Rail Height 19.2 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FORFSX (FF6504-12-12)
- BESTORQ Banded Cogged Belt, 41.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX415)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6305ZE)
- SPEEDAIRE Air Compressor Pump, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (TF2001)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- MINVEE Wheel Plate Assembly, 15 lbf Load Axial (MV0WPAP)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- Hepcomotion Linear Slides & Carriages