Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 400 mm Lx185 mm Wx54.7 mm H
Mfr # AU7654L400CS
Zoro # G708061768
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 54.7 mm
- Carriage Width 185 mm
- Roller Material Stainless Steel
- Carriage Length 400 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU7654L400CS
- Zoro # G708061768
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 54.7 mm |
Carriage Width | 185 mm |
Carriage Length | 400 mm |
Size | 76 |
For Rail Width | 76 mm |
Carriage Mounting Hole Size | M10 |
Manufacturer Size | 76 |
Combined Carriage and Rail Height | 58.7 mm |
Description
GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 400 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 6,400 N, Axial Load - Maximum 7,200 N, Manufacturer Size 76, Dynamic Load Capacity 7,200 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With L 76, NL 76, Static Load Capacity 7,200 N, Combined Carriage and Rail Height 58.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290604SS)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71637607M)
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- URREA Two-handed grease gun 14 oz heavy duty (2369)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- ISEL LFS-8-1 Carriage (223101 0070)
- Hepcomotion Linear Bearings & Guides