Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 300 mm Lx185 mm Wx54.7 mm H
Mfr # AU7654L300LBDR
Zoro # G308061885
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 54.7 mm
- Roller Material Stainless Steel
- Carriage Width 185 mm
- Carriage Length 300 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU7654L300LBDR
- Zoro # G308061885
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 54.7 mm |
Carriage Width | 185 mm |
Carriage Length | 300 mm |
Size | 76 |
For Rail Width | 76 mm |
Carriage Mounting Hole Size | M10 |
Manufacturer Size | 76 |
Combined Carriage and Rail Height | 58.7 mm |
Description
GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 300 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 10,000 N, Axial Load - Maximum 10,000 N, Manufacturer Size 76, Dynamic Load Capacity 10,000 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With M 76, NM 76, Static Load Capacity 10,000 N, Combined Carriage and Rail Height 58.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (IGBK05025-100-G)
- MUTUAL INDUSTRIES Matching Thread, White, 6000 yd. Spools, 19 Inch Height, 19 Inch Width (375-0-0)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- BESTORQ Aftermarket Ford / New Holland 451 Sickle Mower Replacement Belt, C98 (C98)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- Hepcomotion Linear Bearings & Guides