Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 300 mm Lx185 mm Wx54.7 mm H
Mfr # AU7654L300LB
Zoro # G308061892
product price: $1,272.99
/ea
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 54.7 mm
- Carriage Width 185 mm
- Roller Material Stainless Steel
- Carriage Length 300 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU7654L300LB
- Zoro # G308061892
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 54.7 mm |
Carriage Width | 185 mm |
Carriage Length | 300 mm |
Size | 76 |
For Rail Width | 76 mm |
Carriage Mounting Hole Size | M10 |
Combined Carriage and Rail Height | 58.7 mm |
Manufacturer Size | 76 |
Description
GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 300 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 6,400 N, Axial Load - Maximum 7,200 N, Manufacturer Size 76, Dynamic Load Capacity 7,200 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With M 76, NM 76, Static Load Capacity 7,200 N, Combined Carriage and Rail Height 58.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- HUTCHINS Muffler AIr Diffuser (1352)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 32mm, 6 Bolt (C192M-32X51)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- ISEL LFS-8-1 Carriage (223101 0070)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- Hepcomotion Linear Bearings & Guides