Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 300 mm Lx185 mm Wx54.7 mm H
Mfr # AU7654L300DR
Zoro # G108061917
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 54.7 mm
- Roller Material Stainless Steel
- Carriage Width 185 mm
- Carriage Length 300 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU7654L300DR
- Zoro # G108061917
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 54.7 mm |
Carriage Width | 185 mm |
Carriage Length | 300 mm |
Size | 76 |
For Rail Width | 76 mm |
Carriage Mounting Hole Size | M10 |
Manufacturer Size | 76 |
Combined Carriage and Rail Height | 58.7 mm |
Description
GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 300 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 10,000 N, Axial Load - Maximum 10,000 N, Manufacturer Size 76, Dynamic Load Capacity 10,000 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With M 76, NM 76, Static Load Capacity 10,000 N, Combined Carriage and Rail Height 58.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- B B MANUFACTURING 360-5M-15, Timing Belt, Neoprene, Fiberglass (360-5M-15)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BK00B)
- PBC LINEAR Linear Carriage, Carriage Height 8.00 mm (MR9C)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- ISEL LFS-8-1 Carriage (223009)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- Hepcomotion Linear Slides & Carriages