Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 300 mm Lx185 mm Wx54.7 mm H
Mfr # AU7654L300CS
Zoro # G108061924
product price: $1,259.99
/ea
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 54.7 mm
- Carriage Width 185 mm
- Roller Material Stainless Steel
- Carriage Length 300 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU7654L300CS
- Zoro # G108061924
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 54.7 mm |
Carriage Width | 185 mm |
Carriage Length | 300 mm |
Size | 76 |
Carriage Mounting Hole Size | M10 |
For Rail Width | 76 mm |
Manufacturer Size | 76 |
Combined Carriage and Rail Height | 58.7 mm |
Description
GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 300 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 6,400 N, Axial Load - Maximum 7,200 N, Manufacturer Size 76, Dynamic Load Capacity 7,200 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With M 76, NM 76, Static Load Capacity 7,200 N, Combined Carriage and Rail Height 58.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Housing for 05027/04124 20,000 RPM (05034)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 30 Gpm, 4285 PSI, 5 PSI, Sae 12 Ports, 452207 (452207)
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 1 (41050/1)
- PBC LINEAR Linear Carriage, Carriage Height 21.20 mm (MRC20C)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- Hepcomotion Linear Bearings & Guides