Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 225 mm Lx116 mm Wx35.8 mm H
Mfr # AU4434L225LBDR
Zoro # G108061894
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35.8 mm
- Carriage Width 116 mm
- Roller Material Stainless Steel
- Carriage Length 225 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU4434L225LBDR
- Zoro # G108061894
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35.8 mm |
Carriage Width | 116 mm |
Carriage Length | 225 mm |
Size | 44 |
For Rail Width | 44 mm |
Carriage Mounting Hole Size | M8 |
Combined Carriage and Rail Height | 38.7 mm |
Manufacturer Size | 44 |
Description
GV3 Carriage, Carriage Height 35.8 mm, Carriage Length 225 mm, Carriage Width 116 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 6,000 N, Axial Load - Maximum 3,600 N, Manufacturer Size 44, Dynamic Load Capacity 3,600 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 44 mm, For Use With M 44, NM 44, Static Load Capacity 3,600 N, Combined Carriage and Rail Height 38.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS GRIP COVER SMALL (68340)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- ZORO SELECT AX33 Cogged V-Belt, 1 Ribs (46U026)
- LUBRIPLATE Fgl-0, 10/19 Oz. Cart, 10PK (L0230-010)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- ISEL LFS-8-1 Carriage (223108 0070)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- ISEL LFS-8-1 Carriage (223009)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- Hepcomotion Linear Slides & Carriages