Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 225 mm Lx116 mm Wx35.8 mm H
Mfr # AU4434L225DRNS
Zoro # G608061882
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35.8 mm
- Carriage Width 116 mm
- Roller Material Stainless Steel
- Carriage Length 225 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU4434L225DRNS
- Zoro # G608061882
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35.8 mm |
Carriage Width | 116 mm |
Carriage Length | 225 mm |
Size | 44 |
For Rail Width | 44 mm |
Carriage Mounting Hole Size | M8 |
Manufacturer Size | 44 |
Combined Carriage and Rail Height | 38.7 mm |
Description
GV3 Carriage, Carriage Height 35.8 mm, Carriage Length 225 mm, Carriage Width 116 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 6,000 N, Axial Load - Maximum 3,600 N, Manufacturer Size 44, Dynamic Load Capacity 3,600 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 44 mm, For Use With M 44, NM 44, Static Load Capacity 3,600 N, Combined Carriage and Rail Height 38.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L380 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (4L380)
- SKF SKF-6213 2Z C3, Single Row Ball Brgs, 6213 2Z C3 (6213 2Z C3)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- ISEL LFS-8-1 Carriage (223100 0070)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- REXROTH BALL CARRIAGE LINEAR BEARING (R162922141)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- ISEL LFS-8-1 Carriage (223009)
- Hepcomotion Linear Bearings & Guides