Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 200 mm Lx185 mm Wx54.7 mm H
Mfr # AU7654L200LBDR
Zoro # G108061900
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 54.7 mm
- Carriage Width 185 mm
- Roller Material Stainless Steel
- Carriage Length 200 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU7654L200LBDR
- Zoro # G108061900
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 54.7 mm |
Carriage Width | 185 mm |
Carriage Length | 200 mm |
Size | 76 |
For Rail Width | 76 mm |
Carriage Mounting Hole Size | M10 |
Combined Carriage and Rail Height | 58.7 mm |
Manufacturer Size | 76 |
Description
GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 200 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 10,000 N, Axial Load - Maximum 10,000 N, Manufacturer Size 76, Dynamic Load Capacity 10,000 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With M 76, NM 76, Static Load Capacity 10,000 N, Combined Carriage and Rail Height 58.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 25/3 MFD, 370V, Round (6FLP5)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (HCFLU209-28)
- LINCOLN Heavy-Duty, 7-pc. Grease Gun Accessories Kit (58000)
- PARKER Fitting, Female JIC, Straight, 1/2 (10643-12-8)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- Hepcomotion Linear Slides & Carriages