Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 180 mm Lx80 mm Wx28.1 mm H
Mfr # AU2525L180DRNS
Zoro # G008061598
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 28.1 mm
- Roller Material Stainless Steel
- Carriage Width 80 mm
- Carriage Length 180 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU2525L180DRNS
- Zoro # G008061598
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 28.1 mm |
Carriage Width | 80 mm |
Carriage Length | 180 mm |
Size | 25 |
Carriage Mounting Hole Size | M6 |
For Rail Width | 25 mm |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 30.7 mm |
Description
GV3 Carriage, Carriage Height 28.1 mm, Carriage Length 180 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 3,000 N, Axial Load - Maximum 1,600 N, Manufacturer Size 25, Dynamic Load Capacity 1,600 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 25 mm, For Use With NS 25, S 25, Static Load Capacity 1,600 N, Combined Carriage and Rail Height 30.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30196, Pressure Line, 10 micron, Outside-In (MF0058482)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi (V11HGA-100)
- MOTORCRAFT Motorcraft Xl2 Nickel Anti-Seize Lube (XL2)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 12TON 3"STROKE (HC1203XT)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- REXROTH BALL CARRIAGE LINEAR BEARING (R162922141)
- Hepcomotion Linear Bearings & Guides