Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 180 mm Lx80 mm Wx28.1 mm H
Mfr # AU2525L180CSNS
Zoro # G208061602
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 28.1 mm
- Roller Material Stainless Steel
- Carriage Width 80 mm
- Carriage Length 180 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU2525L180CSNS
- Zoro # G208061602
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 28.1 mm |
Carriage Width | 80 mm |
Carriage Length | 180 mm |
Size | 25 |
Carriage Mounting Hole Size | M6 |
For Rail Width | 25 mm |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 30.7 mm |
Description
GV3 Carriage, Carriage Height 28.1 mm, Carriage Length 180 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 1,200 N, Axial Load - Maximum 1,280 N, Manufacturer Size 25, Dynamic Load Capacity 1,280 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 25 mm, For Use With NS 25, S 25, Static Load Capacity 1,280 N, Combined Carriage and Rail Height 30.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Power Cord Reel, w/LED, 8W COB, 50 ft. (PC13-5016-M)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/8" (9S218)
- CENTURY 1/12 to 1/8HP Condenser Fan Motor, 1075 rpm (9722)
- COXREELS Spring Canister Assembly, Steel (689-1)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- Hepcomotion Linear Slides & Carriages