Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 180 mm Lx80 mm Wx28.1 mm H
Mfr # AU2525L180CS
Zoro # G308061571
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 28.1 mm
- Roller Material Stainless Steel
- Carriage Width 80 mm
- Carriage Length 180 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU2525L180CS
- Zoro # G308061571
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 28.1 mm |
Carriage Width | 80 mm |
Carriage Length | 180 mm |
Size | 25 |
Carriage Mounting Hole Size | M6 |
For Rail Width | 25 mm |
Combined Carriage and Rail Height | 30.7 mm |
Manufacturer Size | 25 |
Description
GV3 Carriage, Carriage Height 28.1 mm, Carriage Length 180 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 1,200 N, Axial Load - Maximum 1,280 N, Manufacturer Size 25, Dynamic Load Capacity 1,280 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 25 mm, For Use With NS 25, S 25, Static Load Capacity 1,280 N, Combined Carriage and Rail Height 30.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, NFPA Double Acting (5VKX2)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940541Q, Pressure Line, 25 micron (ZX-940541Q)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- Hepcomotion Linear Slides & Carriages