Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 180 mm Lx116 mm Wx35.8 mm H
Mfr # AU4434L180NS
Zoro # G108061863
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35.8 mm
- Roller Material Stainless Steel
- Carriage Width 116 mm
- Carriage Length 180 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU4434L180NS
- Zoro # G108061863
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35.8 mm |
Carriage Width | 116 mm |
Carriage Length | 180 mm |
Size | 44 |
Carriage Mounting Hole Size | M8 |
For Rail Width | 44 mm |
Combined Carriage and Rail Height | 38.7 mm |
Manufacturer Size | 44 |
Description
GV3 Carriage, Carriage Height 35.8 mm, Carriage Length 180 mm, Carriage Width 116 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 2,800 N, Axial Load - Maximum 3,200 N, Manufacturer Size 44, Dynamic Load Capacity 3,200 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 44 mm, For Use With M 44, NM 44, Static Load Capacity 3,200 N, Combined Carriage and Rail Height 38.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500 (MR28-2)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- DYKEM Layout Fluid Remover, 1 gal. (82738)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- PBC LINEAR Linear Carriage, Carriage Height 8.00 mm (MR9C)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- Hepcomotion Linear Bearings & Guides