Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 180 mm Lx116 mm Wx35.8 mm H
Mfr # AU4434L180LBNS
Zoro # G508061883
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35.8 mm
- Roller Material Stainless Steel
- Carriage Width 116 mm
- Carriage Length 180 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU4434L180LBNS
- Zoro # G508061883
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35.8 mm |
Carriage Width | 116 mm |
Carriage Length | 180 mm |
Size | 44 |
For Rail Width | 44 mm |
Carriage Mounting Hole Size | M8 |
Combined Carriage and Rail Height | 38.7 mm |
Manufacturer Size | 44 |
Description
GV3 Carriage, Carriage Height 35.8 mm, Carriage Length 180 mm, Carriage Width 116 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 2,800 N, Axial Load - Maximum 3,200 N, Manufacturer Size 44, Dynamic Load Capacity 3,200 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 44 mm, For Use With M 44, NM 44, Static Load Capacity 3,200 N, Combined Carriage and Rail Height 38.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DPSR02.00)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 19.05 mm (UCF204-12)
- PARKER Filter Element, 20 Micron, 70 GPM, 150 PSI (930370Q)
- BRENNAN INDUSTRIES 16MJ-16MJ Blkhd Straight With Lock Nut (2700-LN-16-16)
- PBC LINEAR Linear Carriage, Carriage Height 21.20 mm (MRC20C)
- 80/20 Roller Wheel, Roller Dia 2 In (2290)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- ISEL LFS-8-1 Carriage (223100 0070)
- Hepcomotion Linear Slides & Carriages