Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 180 mm Lx116 mm Wx35.8 mm H
Mfr # AU4434L180LBDRNS
Zoro # G108061849
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35.8 mm
- Roller Material Stainless Steel
- Carriage Width 116 mm
- Carriage Length 180 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU4434L180LBDRNS
- Zoro # G108061849
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35.8 mm |
Carriage Width | 116 mm |
Carriage Length | 180 mm |
Size | 44 |
Carriage Mounting Hole Size | M8 |
For Rail Width | 44 mm |
Combined Carriage and Rail Height | 38.7 mm |
Manufacturer Size | 44 |
Description
GV3 Carriage, Carriage Height 35.8 mm, Carriage Length 180 mm, Carriage Width 116 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 6,000 N, Axial Load - Maximum 3,600 N, Manufacturer Size 44, Dynamic Load Capacity 3,600 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 44 mm, For Use With M 44, NM 44, Static Load Capacity 3,600 N, Combined Carriage and Rail Height 38.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Plug, 3/8" Auto, 1/4" Male NPT (PA101100AV)
- NSK Spherical Roller Bearing (21305CDE4 C3 S11)
- TITAN PRO Motor Dual Run Cap, 55/5 MFD, 370-440V (TRCFD555)
- BANJO 2" Full Port Manifold Clamp (FC220)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- 80/20 Roller Wheel, Roller Dia 2 In (2290)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- Hepcomotion Linear Bearings & Guides