Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 180 mm Lx116 mm Wx35.8 mm H
Mfr # AU4434L180LB
Zoro # G208061596
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35.8 mm
- Carriage Width 116 mm
- Roller Material Stainless Steel
- Carriage Length 180 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU4434L180LB
- Zoro # G208061596
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35.8 mm |
Carriage Width | 116 mm |
Carriage Length | 180 mm |
Size | 44 |
For Rail Width | 44 mm |
Carriage Mounting Hole Size | M8 |
Combined Carriage and Rail Height | 38.7 mm |
Manufacturer Size | 44 |
Description
GV3 Carriage, Carriage Height 35.8 mm, Carriage Length 180 mm, Carriage Width 116 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 2,800 N, Axial Load - Maximum 3,200 N, Manufacturer Size 44, Dynamic Load Capacity 3,200 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 44 mm, For Use With M 44, NM 44, Static Load Capacity 3,200 N, Combined Carriage and Rail Height 38.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ SPB3250 V Belt, 3250 mm (126.75 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB3250)
- ARO Fltr, 3000Srs, Npt, F35451-420 (F35451-420)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z296)
- 3M Machined Rotor B0005, 1/pk (28170)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- 80/20 Roller Wheel, Roller Dia 2 In (2290)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- REXROTH BALL CARRIAGE LINEAR BEARING (R162922141)
- Hepcomotion Linear Slides & Carriages