Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 140 mm Lx64 mm Wx22.4 mm H
Mfr # AU2018L140CS
Zoro # G108061573
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 22.4 mm
- Carriage Width 64 mm
- Roller Material Stainless Steel
- Carriage Length 140 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU2018L140CS
- Zoro # G108061573
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 22.4 mm |
Carriage Width | 64 mm |
Carriage Length | 140 mm |
Size | 20 |
Carriage Mounting Hole Size | M5 |
For Rail Width | 20 mm |
Combined Carriage and Rail Height | 24.95 mm |
Mounting Hole Size | M5 |
Manufacturer Size | 20 |
Description
GV3 Carriage, Carriage Height 22.4 mm, Carriage Length 140 mm, Carriage Width 64 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 400 N, Axial Load - Maximum 500 N, Manufacturer Size 20, Dynamic Load Capacity 500 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 20 mm, For Use With NV 20, V 20, Static Load Capacity 500 N, Combined Carriage and Rail Height 24.95 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (5UYU9)
- THOMSON Ball Bushing, Bore Dia 0.750 In (OPN122026)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-J04)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- Hepcomotion Linear Slides & Carriages