Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 135 mm Lx80 mm Wx28.1 mm H
Mfr # AU2525L135LBDR
Zoro # G308061595
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 28.1 mm
- Carriage Width 80 mm
- Roller Material Stainless Steel
- Carriage Length 135 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU2525L135LBDR
- Zoro # G308061595
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 28.1 mm |
Carriage Width | 80 mm |
Carriage Length | 135 mm |
Size | 25 |
Carriage Mounting Hole Size | M6 |
For Rail Width | 25 mm |
Combined Carriage and Rail Height | 30.7 mm |
Manufacturer Size | 25 |
Description
GV3 Carriage, Carriage Height 28.1 mm, Carriage Length 135 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 3,000 N, Axial Load - Maximum 1,600 N, Manufacturer Size 25, Dynamic Load Capacity 1,600 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 25 mm, For Use With NS 25, S 25, Static Load Capacity 1,600 N, Combined Carriage and Rail Height 30.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, Brass 3/4In NPT Inlet (426)
- SKF Needle Brgs, #NA4904 (NA4904)
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-30 (840-8MGT-30)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- ISEL LFS-8-1 Carriage (223108 0070)
- Hepcomotion Linear Slides & Carriages