Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 135 mm Lx80 mm Wx28.1 mm H
Mfr # AU2525L135CS
Zoro # G108061566
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 28.1 mm
- Roller Material Stainless Steel
- Carriage Width 80 mm
- Carriage Length 135 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU2525L135CS
- Zoro # G108061566
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 28.1 mm |
Carriage Width | 80 mm |
Carriage Length | 135 mm |
Size | 25 |
For Rail Width | 25 mm |
Carriage Mounting Hole Size | M6 |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 30.7 mm |
Description
GV3 Carriage, Carriage Height 28.1 mm, Carriage Length 135 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 1,200 N, Axial Load - Maximum 1,280 N, Manufacturer Size 25, Dynamic Load Capacity 1,280 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 25 mm, For Use With NS 25, S 25, Static Load Capacity 1,280 N, Combined Carriage and Rail Height 30.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Silencer (52167)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- FESTO Motor Cable NEBM-M16G8-E-7.5-Q9-LE8 (NEBM-M16G8-E-7.5-Q9-LE8)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Jic X 2" Male Pipe, 90 deg Elbow (2501-32-32-FG)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- ISEL LFS-8-1 Carriage (223009)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- Hepcomotion Linear Bearings & Guides