Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 125 mm Lx116 mm Wx35.8 mm H
Mfr # AU4434L125LBNS
Zoro # G308061540
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35.8 mm
- Roller Material Stainless Steel
- Carriage Width 116 mm
- Carriage Length 125 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU4434L125LBNS
- Zoro # G308061540
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35.8 mm |
Carriage Width | 116 mm |
Carriage Length | 125 mm |
Size | 44 |
For Rail Width | 44 mm |
Carriage Mounting Hole Size | M8 |
Combined Carriage and Rail Height | 38.7 mm |
Manufacturer Size | 44 |
Description
GV3 Carriage, Carriage Height 35.8 mm, Carriage Length 125 mm, Carriage Width 116 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 2,800 N, Axial Load - Maximum 3,200 N, Manufacturer Size 44, Dynamic Load Capacity 3,200 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 44 mm, For Use With M 44, NM 44, Static Load Capacity 3,200 N, Combined Carriage and Rail Height 38.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Assembly (S9-260044)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 7/16inBoredia (C-043)
- LOC-LINE 90 Degree Round Nozzle, 1/8In, PK20 (49440)
- TIMKEN TIM 593, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (593)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- REXROTH BALL CARRIAGE LINEAR BEARING (R162922141)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- ISEL LFS-8-1 Carriage (223009)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- Hepcomotion Linear Bearings & Guides