Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 125 mm Lx116 mm Wx35.8 mm H
Mfr # AU4434L125DR
Zoro # G108061542
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35.8 mm
- Roller Material Stainless Steel
- Carriage Width 116 mm
- Carriage Length 125 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU4434L125DR
- Zoro # G108061542
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35.8 mm |
Carriage Width | 116 mm |
Carriage Length | 125 mm |
Size | 44 |
Carriage Mounting Hole Size | M8 |
For Rail Width | 44 mm |
Manufacturer Size | 44 |
Combined Carriage and Rail Height | 38.7 mm |
Description
GV3 Carriage, Carriage Height 35.8 mm, Carriage Length 125 mm, Carriage Width 116 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 6,000 N, Axial Load - Maximum 3,600 N, Manufacturer Size 44, Dynamic Load Capacity 3,600 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 44 mm, For Use With M 44, NM 44, Static Load Capacity 3,200 N, Combined Carriage and Rail Height 38.7 mm, Series GV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (DPEP040616)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (5610-4-4S)
- CLIMAX METAL PRODUCTS 1/4" Id, 2Set/2Screwsat90 Set Screw Coupling, Stl, Bo (RC-025-4H@90)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- ISEL LFS-8-1 Carriage (223100 0070)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- BISHOP-WISECARVER Carriage Assembly, 17.7 x 18 x 79.9 mm (UT0WPAP)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- Hepcomotion Linear Slides & Carriages