Shop All Linear Slides & Carriages
Hepcomotion
GV3 Carriage, 100 mm Lx40 mm Wx17.44 mm H
Mfr # AU12P313L100LBNS
Zoro # G108061795
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 17.44 mm
- Carriage Width 40 mm
- Roller Material Stainless Steel
- Carriage Length 100 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # AU12P313L100LBNS
- Zoro # G108061795
- Country of Origin United Kingdom
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 17.44 mm |
Carriage Width | 40 mm |
Carriage Length | 100 mm |
Size | 12 |
Overall Height | 19.2 mm |
Carriage Mounting Hole Size | M4 |
For Rail Width | 12 mm |
Manufacturer Size | 12 |
Combined Carriage and Rail Height | 19.2 mm |
Description
GV3 Carriage, Carriage Height 17.44 mm, Carriage Length 100 mm, Carriage Width 40 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 240 N, Axial Load - Maximum 240 N, Manufacturer Size 12, Dynamic Load Capacity 240 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 12 mm, For Use With MS 12, NMS 12, Static Load Capacity 240 N, Combined Carriage and Rail Height 19.2 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Klip-It Type Pad, Viking (V503)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/8)
- SKF SKF-6202Z C3, Single Row Ball Brgs, 6202Z C3 (6202Z C3)
- GATES Truflex V-Belts, 4L760 (4L760)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- Hepcomotion Linear Slides & Carriages