Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Shielded, 8 mm dia., 25 Sz
Mfr # SJ25CDR
Zoro # G508091026
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Hepco Lubrication
- For Use With Slides
- Series GV3
- Seal Style None
- Wheel Bearing Style Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ25CDR
- Zoro # G508091026
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Bore Diameter | 8 mm |
Size | 25 |
Outside Diameter | 25 mm |
Details
Item | Guide Wheel |
Lubrication | Hepco Lubrication |
For Use With | Slides |
Series | GV3 |
Seal Style | None |
Wheel Bearing Style | Double Row |
Vee Angle | 70 Degrees |
Bearing Protection | Shielded |
Maximum Operating Temperature | 120 Degrees C |
System of Measurement | Metric |
Maximum Load Axial | 400 N |
Fixing Stud Type | Concentric |
Product Type | Wheel Bearing |
Maximum Load Radial | 1,500 N |
Minimum Operating Temperature | -20 Degrees C |
Description
Guide Wheel, Bearing Protection Shielded, Bore Diameter 8 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 400 N, Maximum Load Radial 1,500 N, Outside Diameter 25 mm, Size 25, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/4 NPT LH (257-000-021)
- NATIONAL Small Bore Inch Seal, 471760V (471760V)
- ILB GOLD Rectifier, Replacement For Wai Global S1002UH (S1002UH)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-020-188)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBOM20DD)
- PACIFIC BEARING Linear Bearing (DDS24)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- Hepcomotion Linear Bearings & Guides