Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Shielded, 6 mm dia., 54 Sz
Mfr # SJ54EDR
Zoro # G308091066
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GV3
- For Use With Slides
- Lubrication Hepco Lubrication
- Seal Style None
- Vee Angle 70 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ54EDR
- Zoro # G308091066
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Size | 54 |
Outside Diameter | 54 mm |
Bore Diameter | 6 mm |
Details
Item | Guide Wheel |
Series | GV3 |
For Use With | Slides |
Lubrication | Hepco Lubrication |
Seal Style | None |
Vee Angle | 70 Degrees |
Product Type | Wheel Bearing |
Maximum Load Radial | 5,000 N |
Bearing Protection | Shielded |
Minimum Operating Temperature | -20 Degrees C |
System of Measurement | Metric |
Fixing Stud Type | Eccentric |
Maximum Operating Temperature | 120 Degrees C |
Wheel Bearing Style | Double Row |
Maximum Load Axial | 2,500 N |
Description
Guide Wheel, Bearing Protection Shielded, Bore Diameter 6 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 2,500 N, Maximum Load Radial 5,000 N, Outside Diameter 54 mm, Size 54, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube White (NRT-8906)
- CRC Boron Nitride Mold Release, 16oz (03310)
- APACHE Apache 43082000 1-5/8" - 1-7/8" Stainless Steel Ultra T-Bolt Clamp (UT - 162) (43082000)
- HYDRORAIN Manifold Tee, SOC x SOC, 150 psi (08673)
- HEVI-RAIL Bearing Assy, 74.0 mm W, 121 mm L (HVB-058/HVP3)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- PACIFIC BEARING Linear Bearing (DDS24)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- Hepcomotion Linear Bearings & Guides