Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Shielded, 4 mm dia., 34 Sz
Mfr # SJ34EDR
Zoro # G308091028
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Hepco Lubrication
- Series GV3
- For Use With Slides
- Outside Diameter 34 mm
- Maximum Load Axial 900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ34EDR
- Zoro # G308091028
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Outside Diameter | 34 mm |
Bore Diameter | 4 mm |
Size | 34 |
Details
Item | Guide Wheel |
Lubrication | Hepco Lubrication |
Series | GV3 |
For Use With | Slides |
Maximum Load Axial | 900 N |
Vee Angle | 70 Degrees |
Minimum Operating Temperature | -20 Degrees C |
Seal Style | None |
System of Measurement | Metric |
Maximum Operating Temperature | 120 Degrees C |
Maximum Load Radial | 3,000 N |
Bearing Protection | Shielded |
Fixing Stud Type | Eccentric |
Wheel Bearing Style | Double Row |
Product Type | Wheel Bearing |
Description
Guide Wheel, Bearing Protection Shielded, Bore Diameter 4 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 900 N, Maximum Load Radial 3,000 N, Outside Diameter 34 mm, Size 34, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Storage Hose Reel, 3/4inx250ft (1125-5-250-BYXX)
- MI-T-M 50 ft Coupled Hose Assembly (15-0166)
- CLIMAX METAL PRODUCTS 10mm ID Metric Set Screw Coup, Stl, Bo (MRC-10)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SSUPBA16)
- THOMSON LINEAR BEARING (SSUPBO16-MOD)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6862)
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L (TSFB16)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- Hepcomotion Linear Bearings & Guides