Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Shielded, 4 mm dia., 34 Sz
Mfr # SJ34DEDR
Zoro # G408091034
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Hepco Lubrication
- For Use With Slides
- Series GV3
- Fixing Stud Type Double Eccentric
- Bore Diameter 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ34DEDR
- Zoro # G408091034
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Bore Diameter | 4 mm |
Outside Diameter | 34 mm |
Size | 34 |
Details
Item | Guide Wheel |
Lubrication | Hepco Lubrication |
For Use With | Slides |
Series | GV3 |
Fixing Stud Type | Double Eccentric |
Minimum Operating Temperature | -20 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Product Type | Wheel Bearing |
Maximum Load Axial | 900 N |
Bearing Protection | Shielded |
Seal Style | None |
Wheel Bearing Style | Double Row |
Maximum Load Radial | 3,000 N |
Vee Angle | 70 Degrees |
System of Measurement | Metric |
Description
Guide Wheel, Bearing Protection Shielded, Bore Diameter 4 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 900 N, Maximum Load Radial 3,000 N, Outside Diameter 34 mm, Size 34, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum (MRSS6-1.5-1.5-A)
- SUPER LUBE Multipurpose Grease, PTFE, 1 cc, NLGI 00 (82340/00)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MP 90 (6806-16-16)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W (PLBM30OPN)
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- NB CORPORATION OF AMERICA NB Corp SW8W Dble Wide Closed Linear Bearing, 1/2"ID, Steel (SW8W)
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L (2CNN4)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- Hepcomotion Linear Bearings & Guides