Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Shielded, 3 mm dia., 25 Sz
Mfr # SJ25EDR
Zoro # G008091052
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GV3
- For Use With Slides
- Lubrication Hepco Lubrication
- System of Measurement Metric
- Minimum Operating Temperature -20 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ25EDR
- Zoro # G008091052
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Size | 25 |
Bore Diameter | 3 mm |
Outside Diameter | 25 mm |
Details
Item | Guide Wheel |
Series | GV3 |
For Use With | Slides |
Lubrication | Hepco Lubrication |
System of Measurement | Metric |
Minimum Operating Temperature | -20 Degrees C |
Bearing Protection | Shielded |
Maximum Operating Temperature | 120 Degrees C |
Vee Angle | 70 Degrees |
Maximum Load Radial | 1,500 N |
Product Type | Wheel Bearing |
Seal Style | None |
Fixing Stud Type | Eccentric |
Wheel Bearing Style | Double Row |
Maximum Load Axial | 400 N |
Description
Guide Wheel, Bearing Protection Shielded, Bore Diameter 3 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 400 N, Maximum Load Radial 1,500 N, Outside Diameter 25 mm, Size 25, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Y Manifold Fitting (FBY44)
- WESTWARD Grease Fitting Kit, General All Purpose (2CAN7)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R010BN4HC, Return Line, 10 micron, Outside-In (MF0064538)
- BVA HYDRAULICS COUPLER HIGH FLOW MALE SIDE 3/8"-18 NPTF (CH38M)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SSUPBA16)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- Hepcomotion Mounted Linear Bearings