Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Shielded, 3 mm dia., 25 Sz
Mfr # SJ25E
Zoro # G508091033
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slides
- Lubrication Hepco Lubrication
- Series GV3
- Maximum Load Axial 320 N
- Vee Angle 70 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ25E
- Zoro # G508091033
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Outside Diameter | 25 mm |
Size | 25 |
Bore Diameter | 3 mm |
Details
Item | Guide Wheel |
For Use With | Slides |
Lubrication | Hepco Lubrication |
Series | GV3 |
Maximum Load Axial | 320 N |
Vee Angle | 70 Degrees |
Fixing Stud Type | Eccentric |
Bearing Protection | Shielded |
Product Type | Wheel Bearing |
System of Measurement | Metric |
Maximum Load Radial | 600 N |
Minimum Operating Temperature | -20 Degrees C |
Seal Style | None |
Maximum Operating Temperature | 120 Degrees C |
Wheel Bearing Style | Twin |
Description
Guide Wheel, Bearing Protection Shielded, Bore Diameter 3 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 320 N, Maximum Load Radial 600 N, Outside Diameter 25 mm, Size 25, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25AT10/500)
- PACIFIC BEARING Linear Bearing (DDS24)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPB20ALS)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- THOMSON Bearings, Polymer, 10 mm ID, 29 mm L (PLM10)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- Hepcomotion Mounted Linear Bearings