Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Shielded, 3 mm dia., 25 Sz
Mfr # SJ25DE
Zoro # G308091059
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slides
- Series GV3
- Lubrication Hepco Lubrication
- Bore Diameter 3 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ25DE
- Zoro # G308091059
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Bore Diameter | 3 mm |
Size | 25 |
Outside Diameter | 25 mm |
Details
Item | Guide Wheel |
For Use With | Slides |
Series | GV3 |
Lubrication | Hepco Lubrication |
System of Measurement | Metric |
Wheel Bearing Style | Twin |
Minimum Operating Temperature | -20 Degrees C |
Maximum Load Axial | 320 N |
Maximum Load Radial | 600 N |
Fixing Stud Type | Double Eccentric |
Seal Style | None |
Vee Angle | 70 Degrees |
Product Type | Wheel Bearing |
Maximum Operating Temperature | 120 Degrees C |
Bearing Protection | Shielded |
Description
Guide Wheel, Bearing Protection Shielded, Bore Diameter 3 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 320 N, Maximum Load Radial 600 N, Outside Diameter 25 mm, Size 25, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-37AS)
- NTN Small Size Ball Brg (6203LLU C3)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (2C-031)
- D&D 66" Outside Length, 2/3" Top Width, 1 Ribs (B63/5L660)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- PACIFIC BEARING Linear Bearing (DDS24)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- Hepcomotion Linear Bearings & Guides