Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Shielded, 10 mm dia., 34 Sz
Mfr # SJ34CDR
Zoro # G308091035
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slides
- Lubrication Hepco Lubrication
- Series GV3
- Seal Style None
- Maximum Operating Temperature 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ34CDR
- Zoro # G308091035
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Size | 34 |
Outside Diameter | 34 mm |
Bore Diameter | 10 mm |
Details
Item | Guide Wheel |
For Use With | Slides |
Lubrication | Hepco Lubrication |
Series | GV3 |
Seal Style | None |
Maximum Operating Temperature | 120 Degrees C |
Product Type | Wheel Bearing |
Maximum Load Axial | 900 N |
Fixing Stud Type | Concentric |
System of Measurement | Metric |
Maximum Load Radial | 3,000 N |
Minimum Operating Temperature | -20 Degrees C |
Wheel Bearing Style | Double Row |
Bearing Protection | Shielded |
Vee Angle | 70 Degrees |
Description
Guide Wheel, Bearing Protection Shielded, Bore Diameter 10 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 900 N, Maximum Load Radial 3,000 N, Outside Diameter 34 mm, Size 34, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FRL Replacement Bowl, Polycarbonate (PS732P)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01459, Pressure Line, 10 micron (ZX-G01459)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 102" (A102)
- DIXON Air King, Blank End Iron (AM0)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- NB Flange Bearing, Dia. 1.250 In, 5.000 In, Sq (SWK20GWUU)
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- NB CORPORATION OF AMERICA NB Corp SW12GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 3/4"ID, Steel (SW12GUU-OP)
- Hepcomotion Linear Bearings & Guides