Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 6 mm dia., 54 Sz
Mfr # SJ54ENS
Zoro # G908091053
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Hepco Lubrication
- Series GV3
- For Use With Slides
- Product Type Wheel Bearing
- Outside Diameter 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ54ENS
- Zoro # G908091053
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Outside Diameter | 54 mm |
Bore Diameter | 6 mm |
Size | 54 |
Details
Item | Guide Wheel |
Lubrication | Hepco Lubrication |
Series | GV3 |
For Use With | Slides |
Product Type | Wheel Bearing |
Seal Style | Nitrile Sealed |
Maximum Operating Temperature | 120 Degrees C |
Vee Angle | 70 Degrees |
Minimum Operating Temperature | -20 Degrees C |
Wheel Bearing Style | Twin |
Maximum Load Axial | 1,800 N |
System of Measurement | Metric |
Fixing Stud Type | Eccentric |
Maximum Load Radial | 3,200 N |
Bearing Protection | Sealed |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 6 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 1,800 N, Maximum Load Radial 3,200 N, Outside Diameter 54 mm, Size 54, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 40-2 ANSI, 10 ft. (40-2RIV)
- ENERPAC RB5. Mounting Block for 10 ton Cylinders (RB5)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS7-1)
- URREA Flexible pump oiler 32Oz (2265)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- PBC LINEAR Flange Bearing, 0.750 In Bore, 4.188 In L (DFP12)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBOM20DD)
- NB CORPORATION OF AMERICA NB Corp SW12G-OP Open Linear Bearing W/Resin Retainer, 3/4"ID, Steel (SW12G-OP)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- Hepcomotion Linear Bearings & Guides